Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Hard Hat Area, 14x10", Legend Style: Text
Mfr # LCU4-0358-NP_14X10
Zoro # G9492485
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hard Hat Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0358-NP_14X10
- Zoro # G9492485
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- PORTWEST PW3 Hi-Vis Softshell Jacket, L (T402)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102241729)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0086-RA_10x7 (LCU3-0086-RA_10x7)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Decal, Danger Protective, 14 x 10", Printed Language: English (LCU4-0674-RD_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- Lyle Signs