Shop All Security & Access Signs
Lyle
Decal, Danger Guard Dog On Duty, 14x10"
Mfr # LCU4-0401-NP_14X10
Zoro # G9493149
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Guard Dog On Duty
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0401-NP_14X10
- Zoro # G9493149
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog On Duty, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (24009043)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- LYLE Safety Sign, Door Opens Outward, 5in.H (U4-1215-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1468-RA_14X10 (U5-1468-RA_14X10)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- LYLE Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU1-0167-NP_10x14)
- LYLE No Trespassing Notice, Plastic, 14"x10", Legend Style: Text (LCU5-0247-NP_14X10)
- Lyle Security & Access Signs