Shop All No Smoking Signs
Lyle
Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7
Mfr # LCU4-0609-ND_10X7
Zoro # G9485257
original price:
$6.95
15% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Material No Smoking Or Open Flames
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0609-ND_10X7
- Zoro # G9485257
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Electrical Hazard Sign, 122656 (122656)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- BDG Mechanics Gloves, XL ( 10 ), Black/Orange (20-1-10690-XL)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (141S0048BL)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1821-RA_10X7 (U3-1821-RA_10X7)
- LYLE No Smoking Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0197-ED-PK2_5x7)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- NMC No Smoking Including E Cigarettes Sign, N501PB (N501PB)
- Lyle No Smoking Signs