Shop All No Smoking Signs
Lyle
Decal, Danger Flammable Material, 14 x 10", 10 in Height, 14 in Width, Polyester, English
Mfr # LCU4-0609-ND_14X10
Zoro # G9485345
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Material No Smoking Or Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0609-ND_14X10
- Zoro # G9485345
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Polyurethane Coated Machine-Knit Gloves, Cor-Brite, Yellow, L, 12PK (6901L)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0079-RA_10x7 (LCU5-0079-RA_10x7)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE Reflective Lead Hazard Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU6-0011-RA_10X7)
- LYLE Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0526-NP_10x7 (LCU4-0526-NP_10x7)
- SIGNMISSION OSHA Danger Sign, No Smoking Oxygen In Use, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1488)
- Lyle No Smoking Signs