Shop All No Smoking Signs
Lyle
Decal, Danger Flammable Gas, Reflective, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU4-0634-RD_7X5
Zoro # G9460160
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas Keep Fire Or Flame Away No Smoking
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0634-RD_7X5
- Zoro # G9460160
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Length: 4 in (26681)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL (08-3710-10 XL)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE No Smoking Sign, 6 in Height, 6 in Width, Non-PVC Polymer, Square, English (LCU1-0032-ED-PK2_6x6)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10 (U1-1025-RA_14X10)
- LYLE Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0505-ND_14X10 (LCU4-0505-ND_14X10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1036-NA_10x7 (U1-1036-NA_10x7)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- ACCUFORM No Smoking Sign, FBMSMK545VP (FBMSMK545VP)
- Lyle No Smoking Signs