Shop All No Smoking Signs
Lyle
Decal, Danger Flammable Gas, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting
Mfr # LCU4-0634-RD_14X10
Zoro # G9460145
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas Keep Fire Or Flame Away No Smoking
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0634-RD_14X10
- Zoro # G9460145
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10 (U5-1403-RA_14X10)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0505-ND_14X10 (LCU4-0505-ND_14X10)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD-PK2_5x7 (U1-1014-RD-PK2_5x7)
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- NMC Danger Lp Gas Storage No Smoking Sign, D452R (D452R)
- Lyle Signs