Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Eye Protection, 10 x 7", Sign Material: Recycled Aluminum
Mfr # LCU4-0589-NA_10X7
Zoro # G9482895
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Eye Protection Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0589-NA_10X7
- Zoro # G9482895
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Eye Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- GLOBAL INDUSTRIAL 34 in W, 30 in H, Aluminum, Red (708312)
- PLASTICADE Panel, Vertical, Valet Stop (4100-BK-PARK6)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0051-RA_14x10 (LCU3-0051-RA_14x10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1503-RD_10X7 (U5-1503-RD_10X7)
- NMC Danger Safety Harness Required Sign (D612RB)
- Lyle Signs