Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle
Mfr # LCU4-0683-ND_5X3.5
Zoro # G9465535
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Eye And Ear Protection Required While Operating This Equipment
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0683-ND_5X3.5
- Zoro # G9465535
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (2UUD5)
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- LYLE Safety Sign, Ear Plugs Worn, 14in.W (U4-1228-RD_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1494-NA_14x10 (U5-1494-NA_14x10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0259-RD_7x5 (LCU3-0259-RD_7x5)
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- NMC Caution Respirator Required Sign - Spanish (SPC365RB)
- Lyle Personal Protective Equipment Signs