Shop All Electrical Hazard Signs
Lyle
Decal Danger Electrical Room, 7"x5"
Mfr # LCU4-0550-ND_7X5
Zoro # G9351487
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room No Storage Permitted
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0550-ND_7X5
- Zoro # G9351487
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Decal Danger Electrical Room,7 In.x5 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- 212 PERFORMANCE Arc Flash Cut and Liquid Resistant Treated Leather Driver Gloves (CAT 2, EN Level 5), Small (CLDC5-08-008)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U6-1119-RA_14X10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- Lyle Signs