Shop All Electrical Hazard Signs
Lyle
Decal Danger Electrical Room, 5"x3-1/2"
Mfr # LCU4-0550-ND_5X3.5
Zoro # G9351706
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room No Storage Permitted
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0550-ND_5X3.5
- Zoro # G9351706
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Decal Danger Electrical Room,5 In.x3-1/2 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- PORTWEST ArcGrip Glove, XL (A780)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- LYLE Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5 (LCU4-0709-RD_5X3.5)
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- Lyle Signs