Shop All Electrical Hazard Signs
Lyle
Decal Danger Electrical Room, 14"x10"
Mfr # LCU4-0550-ND_14X10
Zoro # G9351697
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room No Storage Permitted
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0550-ND_14X10
- Zoro # G9351697
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room No Storage Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25AM)
- MECHANIX WEAR FastFit Work Gloves, Black/Gray, Large, Pair (MFF-05-010)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- ACCUFORM BILINGUAL ANSI WARNING ARC FLASH FBLSPS370 (FBLSPS370)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1411-RA_14X10 (U3-1411-RA_14X10)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Background Color: Orange (LCU6-0003-RD_10X7)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- LYLE Decal, Danger Do Not Watch The, 14x10", Legend Style: Text (LCU4-0430-NP_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1141-RA_10X7 (U7-1141-RA_10X7)
- NMC Danger ___ Volts Sign, D421RB (D421RB)
- Lyle Electrical Hazard Signs