Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Ear, Reflective, 14 x 10"
Mfr # LCU4-0585-RA_14X10
Zoro # G9482728
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Ear Protection Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0585-RA_14X10
- Zoro # G9482728
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Hearing Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt S/S, XXXL (F124)
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- LYLE High Noise area Notice, Plastic, 10"x7" (LCU5-0150-NP_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0165-ED_14x10 (LCU3-0165-ED_14x10)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 5in.H (U4-1272-RD_7X5)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- LYLE Safety Sign, Hard Hat Sfety Glasses, 10inH (U4-1354-RA_14X10)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- Lyle Personal Protective Equipment Signs