Shop All Electrical Hazard Signs
Lyle
Decal, Danger Do Not Watch The, 10x7", Legend Style: Text
Mfr # LCU4-0430-NP_10X7
Zoro # G9493830
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Watch The Arc
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0430-NP_10X7
- Zoro # G9493830
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Welding Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch The Arc, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083792)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (131-BLA36)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- LYLE Decaldanger High Voltage Keep, 5"x3.5", Sign Legend Text Color: Black (LCU4-0153-ND_5X3.5)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- Lyle Signs