Shop All Facility Signs
Lyle
Decal Danger Do Not Open Door, 7"x5", LCU4-0443-ND_7X5
Mfr # LCU4-0443-ND_7X5
Zoro # G9339961
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do not open this door
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0443-ND_7X5
- Zoro # G9339961
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open This Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- NMC No Exit Sign (M779R)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Parking Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (FA-019-24HA)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1140-NA_10x7 (U7-1140-NA_10x7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0032-RD_7x5 (LCU3-0032-RD_7x5)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (U4-1037-NP_10X7)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Door Not In Use Door Inoperable Sign, Portrait (OS-NS-D-1824-V-11514)
- Lyle Signs