Shop All Security & Access Signs
Lyle
Decal Danger Do Not Enter, 14"x10"
Mfr # LCU4-0554-ND_14X10
Zoro # G9351968
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0554-ND_14X10
- Zoro # G9351968
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Personal Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 080)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8934B)
- LYLE Safety Sign, No Trespassing, 10in.Hx14in.W (U4-1554-RD_14X10)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- LYLE This area is Notice, Decal, 5"x3.5" (LCU5-0053-RD_5X3.5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1440-RA_10X7 (U5-1440-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2041-RA_10X7 (U3-2041-RA_10X7)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370RB (ESN370RB)
- Lyle Security & Access Signs