Shop All Confined Space Signs
Lyle
Decal Danger Confined Space, 5"x3-1/2", LCU4-0512-ND_5X3.5
Mfr # LCU4-0512-ND_5X3.5
Zoro # G9347871
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0512-ND_5X3.5
- Zoro # G9347871
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1208-RD_10X7 (U3-1208-RD_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0364-ED_10x7 (LCU4-0364-ED_10x7)
- SIGNMISSION OSHA, Non-Permit Confined Space Keep Out Unless Authorized, 5in X 3.5in, 3.5" H, 5" W, Landscape (OS-CS-D-35-L-19211)
- Lyle Confined Space Signs