Shop All Confined Space Signs
Lyle
Decal, Danger Confined Space, 5 x 3.5", LCU4-0689-RD_5X3.5
Mfr # LCU4-0689-RD_5X3.5
Zoro # G9466418
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0689-RD_5X3.5
- Zoro # G9466418
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0364-ED_10x7 (LCU4-0364-ED_10x7)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- LYLE Danger Sign, 14x10 In., English, U1-1020-RA_14X10 (U1-1020-RA_14X10)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465K32 (465K32)
- Lyle Confined Space Signs