Shop All Confined Space Signs
Lyle
Decal Danger Confined Space, 14"x10", Printed Language: English
Mfr # LCU4-0534-ND_14X10
Zoro # G9350069
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0534-ND_14X10
- Zoro # G9350069
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 128002 (128002)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- GLOBAL EQUIPMENT 42"H Protective Rail Barrier Post For Double Rail (436732 (C-2))
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0445-RD_7x5 (LCU3-0445-RD_7x5)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1020-RA_14X10 (U1-1020-RA_14X10)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- Lyle Confined Space Signs