Shop All Confined Space Signs
Lyle
Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10
Mfr # LCU4-0512-NP_14X10
Zoro # G9495608
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0512-NP_14X10
- Zoro # G9495608
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- LYLE Caution Sign, 5 in. H, Vinyl, Do Not Enter (LCU3-0397-RD_7x5)
- LYLE Decal, Danger Confined Space, 5 x 3.5", LCU4-0689-RD_5X3.5 (LCU4-0689-RD_5X3.5)
- LYLE Decal Danger Confined Space, 7"x5" (LCU4-0364-ND_7X5)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1208-RD_10X7 (U3-1208-RD_10X7)
- NMC Dngr Conf Space Enter By Permit La, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (DGA21AP)
- Lyle Confined Space Signs