Shop All Confined Space Signs
Lyle
Decal Danger Confined Space, 10"x7", Sign Material: Polyester
Mfr # LCU4-0538-ND_10X7
Zoro # G9350577
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0538-ND_10X7
- Zoro # G9350577
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- LYLE Decal, Danger Confined Space, 5 x 3.5", LCU4-0689-RD_5X3.5 (LCU4-0689-RD_5X3.5)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, 84562 (84562)
- Lyle Confined Space Signs