Shop All Confined Space Signs
Lyle
Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7
Mfr # LCU4-0512-NP_10X7
Zoro # G9495495
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0512-NP_10X7
- Zoro # G9495495
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0689-ND_10X7 (LCU4-0689-ND_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- LYLE Refldecaldanger Confined Space, 10"x7", LCU4-0168-RD_10X7 (LCU4-0168-RD_10X7)
- LYLE Refl Decal Danger Confined Space, 7"x5", Width: 7 in (LCU4-0538-RD_7X5)
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1263)
- Lyle Confined Space Signs