Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Confined Space, 10 x 7", Sign Material: Vinyl
Mfr # LCU4-0671-RD_10X7
Zoro # G9464318
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Do Not Enter Without Proper Protective Wear
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0671-RD_10X7
- Zoro # G9464318
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Confined Space Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Proper Protective Wear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard (LCU3-0429-RD_5x3.5)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- LYLE Safety Sign, Foot Protection, 10in.H (U4-1321-RA_14X10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0187-RA_14x10 (LCU3-0187-RA_14x10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Decal Danger Do Not Enter, 10"x7" (LCU4-0555-ND_10X7)
- Lyle Personal Protective Equipment Signs