Shop All Confined Space Signs
Lyle
Decal, Danger Confined Space, 10 x 7", LCU4-0689-ND_10X7
Mfr # LCU4-0689-ND_10X7
Zoro # G9466320
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0689-ND_10X7
- Zoro # G9466320
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Permit And Authorized Attendant, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- DUNLOP 11 Men's Black (EC02A33)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0667-RD_14X10 (LCU4-0667-RD_14X10)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1188-RD_10X7 (U3-1188-RD_10X7)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0364-ED_10x7 (LCU4-0364-ED_10x7)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- Lyle Signs