Shop All Confined Space Signs
Lyle
Decal, Danger Confined Space, 10 x 7", LCU4-0667-ND_10X7
Mfr # LCU4-0667-ND_10X7
Zoro # G9463861
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0667-ND_10X7
- Zoro # G9463861
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lock Out And Tag Out Required Before Entry, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Hasp, Standard, Red, Steel, 5in. L (ALO802)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1208-RD_10X7 (U3-1208-RD_10X7)
- LYLE Decaldanger Confined Space, 5"x3.5", LCU4-0267-ND_5X3.5 (LCU4-0267-ND_5X3.5)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- LYLE Decal, Danger Follow Confined, 10 x 7" (LCU4-0656-ND_10X7)
- LYLE Decaldanger Confined Space, 14"x10", LCU4-0208-ND_14X10 (LCU4-0208-ND_14X10)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- NMC Confined Space Enter By Permit Only Bilingual Label, Pk5 (ESD162AP)
- Lyle Confined Space Signs