Shop All Electrical Hazard Signs
Lyle
Decal Danger Breakers Locked Out, 7"x5"
Mfr # LCU4-0416-ND_7X5
Zoro # G9336890
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Breakers Locked Out
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0416-ND_7X5
- Zoro # G9336890
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Electrical Panel Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1378-RA_10X7 (U3-1378-RA_10X7)
- LYLE Decaldanger Electrical Box, 10"x7" (LCU4-0071-ND_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RA_14X10 (U1-1027-RA_14X10)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- NMC Danger Electrical Hazard Sign, DGA40PB (DGA40PB)
- Lyle Electrical Hazard Signs