Shop All Electrical Hazard Signs
Lyle
Decal Danger Breakers Locked Out, 14"x10"
Mfr # LCU4-0416-ND_14X10
Zoro # G9336979
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Breakers Locked Out
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0416-ND_14X10
- Zoro # G9336979
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Electrical Panel Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, S, Black (GPNB42100)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L50 (469L50)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch (49301)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- LYLE Decal, Warning High Voltage, 5 x 3.5" (LCU6-0004-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10 (U1-1083-NP_7X10)
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-RD_7X5 (LCU6-0003-RD_7X5)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479T76 (479T76)
- Lyle Electrical Hazard Signs