Shop All Electrical Hazard Signs
Lyle
Decal Danger Breakers Locked Out, 10"x7"
Mfr # LCU4-0416-ND_10X7
Zoro # G9336848
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Breakers Locked Out
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0416-ND_10X7
- Zoro # G9336848
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Electrical Panel Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- LYLE Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10 (U1-1083-NP_7X10)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- LYLE Decaldanger High Voltage Keep, 7"x5", Width: 7 in (LCU4-0153-ND_7X5)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- Lyle Signs