Shop All Security & Access Signs
Lyle
Decal, Danger Authorized Personnel, 10x7"
Mfr # LCU4-0602-RA_10X7
Zoro # G9484426
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Personnel Only Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0602-RA_10X7
- Zoro # G9484426
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Small (MIG700 (S))
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1543-NA_14x10 (U4-1543-NA_14x10)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7 (U3-1796-RA_10X7)
- NMC Warning Restricted Area Authorized Employees Only Sign, W461A (W461A)
- Lyle Security & Access Signs