Shop All Security & Access Signs
Lyle
Decal Danger Authorized, 5"x3-1/2"
Mfr # LCU4-0484-ND_5X3.5
Zoro # G9344408
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Personnel Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0484-ND_5X3.5
- Zoro # G9344408
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U6-1230-RA_14X10)
- LYLE Warning Sign, Door Must Be Closed, 10 in W (U6-1243-RD_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1553-RD_10X7 (U5-1553-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1337-RA_14X10 (U5-1337-RA_14X10)
- LYLE Controlled Access Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0454-ND_10X7)
- LYLE Decal, Warning Property, 14 x 10", Sign Shape: Rectangle (LCU6-0146-RA_14X10)
- NMC Notice This Is A Drug-Free Workplace Sign, N350AB (N350AB)
- Lyle Security & Access Signs