Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Decal, Danger Asbestos May Cause, 10 x 7", Sign Legend Text Color: Black, LCU4-0695-NA_10X7
Mfr # LCU4-0695-NA_10X7
Zoro # G9466969
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0695-NA_10X7
- Zoro # G9466969
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- LYLE Facility Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0097-NP_14X10 (LCU5-0097-NP_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1315-RD_7X5 (U5-1315-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- Lyle Signs