Shop All Electrical Hazard Signs
Lyle
Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5
Mfr # LCU4-0710-ND_7X5
Zoro # G9468518
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0710-ND_7X5
- Zoro # G9468518
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S (760008AS)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Decaldanger High Voltage Keep, 7"x5", Width: 7 in (LCU4-0153-ND_7X5)
- LYLE Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7 (LCU4-0189-NA_10X7)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-57-L-12166)
- Lyle Signs