Shop All Electrical Hazard Signs
Lyle
Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester
Mfr # LCU4-0710-ND_14X10
Zoro # G9468527
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0710-ND_14X10
- Zoro # G9468527
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Electrical Panel Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM LG, PR (MAL)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclose Protective Cover 4inD (STI-13200NC)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- LYLE Safety Sign, Do Not Watch Arc, 7in.Hx5in.W (U4-1211-RD_5X7)
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1076-RD_7X5)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- Lyle Signs