Shop All Electrical Hazard Signs
Lyle
Decal, Danger Area In Front, 7 x 5", LCU4-0709-RD_7X5
Mfr # LCU4-0709-RD_7X5
Zoro # G9468411
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0709-RD_7X5
- Zoro # G9468411
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Refl Decal Danger High Voltage, 14"x10", LCU4-0347-RD_14X10 (LCU4-0347-RD_14X10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Legend Style: Text (LCU4-0620-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- LYLE Decaldanger 480 Volts, 14"x10" (LCU4-0155-ND_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, 13200 Volts, Landscape (OS-DS-D-57-L-1006)
- Lyle Electrical Hazard Signs