Shop All Security & Access Signs
Lyle
Decal, Danger Admittance Only To, 14 x 10", Sign Legend Color: Black
Mfr # LCU4-0635-ND_14X10
Zoro # G9460081
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Admittance Only To Personnel Working In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0635-ND_14X10
- Zoro # G9460081
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Authorized Personnel Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Admittance Only To Personnel Working In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane Sign, D603PB (D603PB)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- WALTER SURFACE TECHNOLOGIES SAFETY GLASSES CLEAR FRAME/LENS (SE-1000)
- LYLE Safety Sign, Keep Area Clr All Tms, 10in.H (U4-1471-RA_14X10)
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- LYLE Refl Decal Danger Do Not Enter, 14"x10", Printed Language: English (LCU4-0560-RD_14X10)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- NMC Danger Authorized Personnel Only Sign, D9AB (D9AB)
- Lyle Signs