Shop All Electrical Hazard Signs
Lyle
Decal Danger 440 Volts, 7"x5"
Mfr # LCU4-0325-ND_7X5
Zoro # G9326707
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend 440 Volts
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0325-ND_7X5
- Zoro # G9326707
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 440 Volts, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Kit, Saccharin (2040)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48862)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- LYLE Decaldanger High Voltage Keep Out, 7"x5" (LCU4-0234-ND_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1022-RD_14X10 (U1-1022-RD_14X10)
- LYLE Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0709-NA_10X7)
- Lyle Signs