Shop All Electrical Hazard Signs
Lyle
Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10
Mfr # U3-1411-RD_14X10
Zoro # G0707631
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Room Unauthorized Personnel Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1411-RD_14X10
- Zoro # G0707631
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Room Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- KISHIGO 4X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-4X)
- HY-KO 36In Safety Cone, 3PK (A03053)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1401-NP_10X7 (U3-1401-NP_10X7)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- LYLE Decaldanger High Voltage Keep, 5"x3.5", Sign Legend Text Color: Black (LCU4-0153-ND_5X3.5)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- Lyle Signs