Shop All Confined Space Signs
Lyle
Danger Sign, Slf-Adhesv Mount, 10inWx14inH, U3-1905-RD_10X14
Mfr # U3-1905-RD_10X14
Zoro # G2740495
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Permit Required Confined Space Do Not Enter Or Remove Cover
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1905-RD_10X14
- Zoro # G2740495
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter Or Remove Cover, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- LYLE Caution Sign, 10in.H, Vinyl (LCU3-0297-RD_14x10)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- LYLE Refldecaldanger Confined Space, 10"x7", LCU4-0168-RD_10X7 (LCU4-0168-RD_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- SIGNMISSION OSHA Danger Sign, Confined Space, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1078)
- Lyle Signs