Shop All Electrical Hazard Signs
Lyle
Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1623-RD_7X5
Mfr # U3-1623-RD_7X5
Zoro # G2744738
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Keep Away
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1623-RD_7X5
- Zoro # G2744738
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Away, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- ZORO SELECT Taffeta Flagging Tape, Lime Glo, 150 ft (TFLG-200)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Mounting Style: With Mounting Holes (LCU4-0710-NA_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Keep Top Of All Electrical Boxes, Portrait (OS-DS-D-1824-V-2288)
- Lyle Signs