Shop All Electrical Hazard Signs
Lyle
Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5
Mfr # U3-1342-RD_7X5
Zoro # G2749190
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Within 10 Feet Of Power Lines
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1342-RD_7X5
- Zoro # G2749190
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Within 10 Feet Of Power Lines, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- LYLE Decaldanger 480 Volts, 5"x3.5" (LCU4-0155-ND_5X3.5)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1076-RD_7X5)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- LYLE Danger Sign, 14x10 In., English, U1-1022-RD_14X10 (U1-1022-RD_14X10)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- NMC Battery Charging Area Sign, W412AB (W412AB)
- Lyle Signs