Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5
Mfr # U3-1229-RD_7X5
Zoro # G2751415
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1229-RD_7X5
- Zoro # G2751415
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X120 (210120SBY-LAGS)
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10 (U1-1009-NA_14x10)
- LYLE Decal, Danger Confined Space, 5 x 3.5", LCU4-0689-RD_5X3.5 (LCU4-0689-RD_5X3.5)
- LYLE Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7 (LCU4-0512-NP_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M57 (465M57)
- Lyle Confined Space Signs