Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1188-RD_7X5
Mfr # U3-1188-RD_7X5
Zoro # G2751911
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1188-RD_7X5
- Zoro # G2751911
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- LYLE Refldecaldanger Confined Space, 10"x7", LCU4-0168-RD_10X7 (LCU4-0168-RD_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7 (U3-1205-RD_10X7)
- LYLE Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7 (LCU4-0512-NP_10X7)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1205-RD_7X5 (U3-1205-RD_7X5)
- NMC Caution Confined Space Sign, C444PB (C444PB)
- Lyle Confined Space Signs