Shop All Security & Access Signs
Lyle
Danger Sign, Self-Adhesv Mount, 5inWx7inH
Mfr # U3-1304-RD_5X7
Zoro # G2749988
original price:
$2.89
20% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Climb
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1304-RD_5X7
- Zoro # G2749988
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63420 (63420)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Please Use Other Door Sign With Symbol, Landscape, L-16362 (OS-NS-A-710-L-16362)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- LYLE Admittance Sign, No Hunting, 5 in. H, Text (U6-1204-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1423-RA_10X7 (U5-1423-RA_10X7)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- LYLE Decal Danger Do Not Enter, 14"x10" (LCU4-0554-ND_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7 (U5-1299-RA_10X7)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Private Driveway No Trespassing Sign, Landscape (OS-NS-A-710-L-17811)
- Lyle Signs