Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1208-RD_10X7
Mfr # U3-1208-RD_10X7
Zoro # G2751695
original price:
$8.37
48% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Entry Permit Not Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1208-RD_10X7
- Zoro # G2751695
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- FALLTECH Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity (G7491)
- MSA SAFETY Cap Assembly, Multi Camo, Dipped (10204775)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- LYLE Danger Sign, 14x10 In., English, U1-1020-RA_14X10 (U1-1020-RA_14X10)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RA_14X10 (U1-1009-RA_14X10)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- LYLE Caution Sign, 5 in. H, Vinyl, Do Not Enter (LCU3-0397-RD_7x5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- Lyle Signs