Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1205-RD_10X7
Mfr # U3-1205-RD_10X7
Zoro # G2751771
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Entry By Permit Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1205-RD_10X7
- Zoro # G2751771
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1188-RD_10X7 (U3-1188-RD_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1009-NA_14x10 (U1-1009-NA_14x10)
- LYLE Decal, Danger Follow Confined, 10x7" (LCU4-0656-NP_10X7)
- LYLE Refldecaldanger Confined Space, 7"x5", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-RD_7X5)
- LYLE Refldecaldanger Confined Space, 10"x7", LCU4-0168-RD_10X7 (LCU4-0168-RD_10X7)
- LYLE Refl Decal Danger Confined Space, 7"x5" (LCU4-0512-RD_7X5)
- NMC Danger Confined Space Sign, D246RB (D246RB)
- Lyle Signs