Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1188-RD_10X7
Mfr # U3-1188-RD_10X7
Zoro # G2751939
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U3-1188-RD_10X7
- Zoro # G2751939
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, Key Tags With Split Ring, 1 1/4 Dia, White, 50PK (11025)
- CHEMSORB Portable Decontamination Kit (KT1540EA)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, M (P67013)
- LYLE Decal, Danger Confined Space, 14 x 10", LCU4-0667-RD_14X10 (LCU4-0667-RD_14X10)
- LYLE Refldecaldanger Confined Space, 7"x5", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-RD_7X5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1208-RD_10X7 (U3-1208-RD_10X7)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- NMC Danger Confined Space Enter By Permit Only, DGA75A (DGA75A)
- Lyle Signs