Shop All Electrical Hazard Signs
Lyle
Danger Sign, 7x5 In., English, U1-1027-RD_7X5
Mfr # U1-1027-RD_7X5
Zoro # G9085027
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Authorized Personnel Only
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1027-RD_7X5
- Zoro # G9085027
- UPC # 849362007292
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- BRIGHTON-BEST Ironclad GUG-05-XL General Utility® Spandex Gloves, 1 Pair, Black, XL (GUG-05-XL)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44302)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1579-RA_10X7 (U4-1579-RA_10X7)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- LYLE Danger Sign, 14x10 In., English, U1-1076-RD_14X10 (U1-1076-RD_14X10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- LYLE Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0666-RD_5X3.5)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- SIGNMISSION OSHA Warning Sign, 24" Height, Aluminum, High Voltage Watch For Overhead Lines, Portrait (OS-WS-A-1824-V-13245)
- Lyle Signs