Shop All Machine Signs
Lyle
Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # U1-1052-NP_10X7
Zoro # G4727558
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER MOVING MACHINERY DO NOT ENTER
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1052-NP_10X7
- Zoro # G4727558
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Machinery Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H29 (470H29)
- MICHELIN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U6-1247-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1067-RA_14X10 (U7-1067-RA_14X10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U3-2074-NP_10X7)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- LYLE Decal, Reflective, Warning Keep Hands, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0124-RD_5X3.5)
- NMC This Unit Starts Without War.. Sign, 10 in Height, 14 in Width, Aluminum (C623AB)
- Lyle Signs