Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7
Mfr # LCU4-0253-ND_10X7
Zoro # G8760118
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Fall Hazard
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0253-ND_10X7
- Zoro # G8760118
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-M)
- BDG Leather Gloves, XL (20-1-10750-XL)
- GEMTOR Wrist Harness, PR (930)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA (R7-8-12HA)
- LYLE Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0079-NA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Open Hole Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0330-ND_14X10 (LCU4-0330-ND_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- NMC Caution Please Use Handrail Sign, C581PB (C581PB)
- Lyle Slip, Trip & Fall Hazard Signs