Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1524-NP_10X7
Mfr # U3-1524-NP_10X7
Zoro # G4725275
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER FULL STORAGE FLAMMABLE GAS CYLINDERS
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U3-1524-NP_10X7
- Zoro # G4725275
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Storage Flammable Gas Cylinders, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-4000-595-GD)
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-RD_14X10 (U6-1096-RD_14X10)
- NMC Danger Flammable Gas Sign, D276R (D276R)
- Lyle Signs