Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0046-NP_10X7
Mfr # LCU6-0046-NP_10X7
Zoro # G9500228
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Infectious Waste
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0046-NP_10X7
- Zoro # G9500228
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1114-RD_14X10 (U4-1114-RD_14X10)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-RD_14X10 (U6-1096-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- LYLE Antifreeze Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- BRADLEY Safety Shower Sign (114-050)
- Lyle Chemical, Gas & Hazardous Material Signs